Shop All First Aid Kits
Physicianscare
25 Person First Aid Kit, 113 Pieces/Kit
Mfr # 25001-004
Zoro # G6075935
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (50) 0.75" x 3" Plastic Adhesive-Strip Bandages; (1) 2"w Gauze Roll; (1) Roll First Aid Tape; (50) Alcohol Wipes; (2) Antibiotic-Ointment Packets; (2) Burn-Cream Packets; (1) Instant Cold Pack; (1) Pair Latex Exam Gloves; Scissors; Tweezers; First Aid Guide; Registration Card; Plastic Case
- First Aid Kit ANSI Standards Meets or exceeds OSHA Requirements
- Standards Meets or exceeds OSHA Requirements
- Case Material Plastic
- First Aid Kit Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Physicianscare
- MFR # 25001-004
- Zoro # G6075935
- UPC # 73577250017
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2.75" |
Width | 8" |
Depth | 5.5" |
Details
Includes | (50) 0.75" x 3" Plastic Adhesive-Strip Bandages; (1) 2"w Gauze Roll; (1) Roll First Aid Tape; (50) Alcohol Wipes; (2) Antibiotic-Ointment Packets; (2) Burn-Cream Packets; (1) Instant Cold Pack; (1) Pair Latex Exam Gloves; Scissors; Tweezers; First Aid Guide; Registration Card; Plastic Case |
First Aid Kit ANSI Standards | Meets or exceeds OSHA Requirements |
Standards | Meets or exceeds OSHA Requirements |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall |
Material | Plastic |
Number of Shelves | 113 |
Mounting Style | Wall |
Net Weight | 0.858 lbs |
Item | First Aid Kits |
Capacity | Up to 25 Person System |
Description
PhysiciansCare® by First Aid Only® 25 Person First Aid Kit, 113 Pieces/Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- IMPACT PRODUCTS Naturelle Maxi Pads, #4 Ultra Thin w/Wings, PK200 (25169798)
- FIRST AID ONLY Bandage, Blue, Fabric, 3inLx1inW (1-655)
- DR.STITCH Training Sutures with Thread, Polyp, 5/0 (DS-0012)
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit (90168)
- PHYSICIANSCARE First Responder Eye Care First Aid Kit, Plastic Case (90142)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit (90166)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- PHYSICIANSCARE OSHA First Aid Refill Kit, 48 Pieces/Kit (90103-001)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit (90167)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- Physicianscare First Aid Kits