Shop All Vacuum Pressure Switches
Phoenix
Water Pump Switch, 1/4in FNPT, 10-80 psi
Mfr # 69ES1
Zoro # G709197589
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Factory On/Off Setting 30/50 psi
- Standards ISO 9001
- Product Type Water Pump Switch
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Manual Switch Action None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # 69ES1
- Zoro # G709197589
- Country of Origin China
- Category Vacuum Pressure Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Description
Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 25 psi, Pressure Switch Range 10 to 80 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J24)
- DOTCO Chuck Cap, Replacement (1058PT)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 45-175psi (69MB9LY)
- PHOENIX AirCompressorSwitch, Standard, 45-175psi (69MB9)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (PM1VAA)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY)
- SMC Pressure Switch, Spacer, Sz 40, Mpa and psi (IS10M-40-P)
- Phoenix Vacuum Pressure Switches