Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, Steel, 48"W, Black
Mfr # ST3MRD48
Zoro # G8716331
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # ST3MRD48
- Zoro # G8716331
- Country of Origin China
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 48" |
Overall Width | 48" |
Details
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | Lockable Adjustable T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Truck Box |
Description
Truck Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Bracket-Vertical Bunk 10"H, #86563 (86563)
- DONALDSON Mounting Band, H000350 (H000350)
- GROTE Replacement Lens (92193)
- UWS BLACK/60 X 24 X 20 CHEST BOX (TBC-60-BLK)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (STMD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24D3)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Overall Width: 30" (ST3MRD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- BETTER BUILT 48IN L X 17.5 W X 18 H SINGLE LID TRUCK TOOL CHEST MATTE BLACK (79212437)
- Phoenix Truck Boxes