Shop All Truck Boxes
This Product is Discontinued
Phoenix
Truck Box, Topside or Underbody, Steel, 36"W, Silver (Discontinued)
Mfr # SGP3TSD36
Zoro # G8716106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gloss Black
- Body Material Galvanized Steel
- Finish Powder-Coated, Polished
- Depth 18"
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # SGP3TSD36
- Zoro # G8716106
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 36" |
Overall Width | 36" |
Details
Color | Gloss Black |
Body Material | Galvanized Steel |
Finish | Powder-Coated, Polished |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | 3-Point Locking Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Toolbox,Lockable,36" L x 18" D x 18" H |
Description
The Phoenix SGP3TSD36 Truck Box is a high-quality toolbox that will serve you well. With a depth of 18", it has ample space for all your tools. The truck box is made of galvanized steel and comes with powder-coated, polished finish. It also has an automotive grade bulb seal weatherstripping, which prevents moisture from entering the box and ensures the contents remain dry. Mounting type is topside or underbody and color is gloss black. The Phoenix SGP3TSD36 Truck Box will meet all your needs in terms of keeping your tools organised and safe from damage due to rain or snow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.