Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, Steel, 36"W, Black
Mfr # STMD36
Zoro # G8716167
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated, Polished
- Depth 18"
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # STMD36
- Zoro # G8716167
- Country of Origin China
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 36" |
Overall Width | 36" |
Details
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated, Polished |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | Lockable Adjustable T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Truck Box |
Description
Truck Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512VPP)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-9/16 - 3-1/4 (2540)
- DRAW-TITE BULLDOG TOPWIND JACK 10IN TRAVEL (151401)
- QUICKCABLE Sight Hole Lug, 4Gauge, 1/4", PK5 (8904-005D)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Depth: 18" (STMD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24D3)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Overall Width: 30" (ST3MRD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (ST3MRD48)
- UWS GULL WING 95-C DODGE/99-C FORD (TB-72)
- Phoenix Truck Bed & Tailgate Accessories