Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, Steel, 36"W, Black
Mfr # ST3MRD36
Zoro # G8716307
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # ST3MRD36
- Zoro # G8716307
- Country of Origin China
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 36" |
Overall Width | 36" |
Details
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | Lockable Adjustable T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Truck Box |
Description
The Phoenix ST3MRD36 Truck Box is the perfect toolbox for your truck. It has a number of great features that make it a must-have. Designed to keep your tools secure, this black truck box has an automotive grade bulb seal weatherstripping that ensures a tight fit around the lid and body. The topside or underbody mounting allows you to choose how you want to install it on your vehicle. The steel body comes with a powder coating finish for protection against rust and corrosion. This 18" high, 36" long and 36" wide toolbox has 13 ga. gauge construction which makes it strong enough to last through years of use. You will love having the Phoenix ST3MRD36 Truck Box in your garage as much as we do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 8N6149G1 Four Sets of 3 Piston Rings Fits Ford New Holland 120 CID Gas 2N 8 (8N6149A5)
- UNIVERSAL AIR COND Therm Preset 12 Co (SW3123C)
- AGS Coil, Copper, 1/2 x 25 x 032 (CT-725-032)
- POWERBUILT Professional Detailers Creeper Seat (240299)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Depth: 18" (STMD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (ST3MRD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Overall Width: 30" (ST3MRD30)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24D3)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (STMD48)
- WEATHER GUARD 90-1/2"W 15.2 cu. Ft. Super-Side Truck Box, Aluminum, White (391-3-02)
- Phoenix Truck Bed & Tailgate Accessories