Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, Steel, 30"W, Black, Overall Width: 30"
Mfr # ST3MRD30
Zoro # G8716316
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # ST3MRD30
- Zoro # G8716316
- UPC # 00831872007602
- Country of Origin China
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 30" |
Overall Width | 30" |
Details
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | Lockable Adjustable T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Toolbox,Lockable,30" L x 18" D x 18" H |
Description
When you need to secure your tools, the Phoenix ST3MRD30 Truck Box is the perfect solution. It has a powder-coated steel body and top lid, with an automotive grade bulb seal weatherstripping for added protection. This lockable truck box is constructed of 13 ga. steel and features powder coating on its exterior. The gloss black finish makes it easy to clean and ensures that the toolbox looks good as new, even after years of use. Designed for mounting either on top or under the vehicle, this truck box offers 30" L x 18" D x 18" H storage capacity with a depth of 18". The Phoenix ST3MRD30 Truck Box is designed to last through years of heavy use and keep your tools safe and secure at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOPEX Wiper Arm, 8198300570 (8198300570)
- GATES Regular Locking Fuel Cap, 31659 (31659)
- SPRINGFIELD Stern Handle, #1840054 (1840054)
- SKF Shaft Seal, 1-1/4 x 1-3/4 x 1/4", CRWA5, NBR (12360)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24D3)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (STMD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (ST3MRD48)
- WEATHER GUARD Model 128-5-04 Saddle Box, Steel (128-5-04)
- Phoenix Truck Boxes