Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, Steel, 30"W, Black, Depth: 18"
Mfr # STMD30
Zoro # G8716185
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated, Polished
- Depth 18"
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # STMD30
- Zoro # G8716185
- UPC # 00831872012569
- Country of Origin China
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 30" |
Overall Width | 30" |
Details
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated, Polished |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | Lockable Adjustable T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Toolbox,Lockable,30" L x 18" D x 18" H |
Description
The Phoenix STMD30 Truck Box is a durable toolbox with a sleek black finish. It will protect your tools from the elements and ensure they are always within reach. The steel body of this truck box has a powder-coated, polished finish for enhanced durability. This 18" deep toolbox comes with an automotive grade bulb seal weatherstripping to keep out water and debris. Mounting options include topside or underbody, which allow you to place it where it's most convenient for you. The gloss black finish of the toolbox makes it easy to clean and maintain, as well as stylishly complementing any vehicle interior. If you want a heavy duty truck box that looks good too, then this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW MV3 Carbon Clean 12/CASE (400-0020)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- STENS Oem Replacement Belt 265-137 For Exmark 1-633173 (265-137)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24D3)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (ST3MRD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Overall Width: 30" (ST3MRD30)
- RKI LOCK CYLINDER FOR SLAM LATCHES (LOCK B&S BX)
- Phoenix Truck Bed & Tailgate Accessories