Shop All Truck Boxes
Phoenix
Truck Box, Topside or Underbody, Steel, 24"W, Black
Mfr # STMD24
Zoro # G8716158
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated, Polished
- Depth 18"
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # STMD24
- Zoro # G8716158
- Country of Origin China
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 24" |
Overall Width | 24" |
Details
Color | Gloss Black |
Body Material | Steel |
Finish | Powder-Coated, Polished |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | Lockable Adjustable T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Truck Box |
Description
If you have a truck, this Phoenix Truck Box is an essential for storage. It has a steel body and a polished powder-coated finish. The heavy duty truck box is designed to be mounted on the topside or underbody of your vehicle. The gloss black finish gives it a sleek look that will go well with any type of vehicle. Made from 13 ga. steel, the sturdy toolbox comes with automotive grade bulb seal weatherstripping to keep out water and dust. It also has a polished powder coated finish for added protection against rust and corrosion. If you need to store tools in your truck, the Phoenix Stmd24 Truck Box is what you need to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Trueblue Belt For Toro 104290, 1373527, 37-9090, 7085660, 8-5660; 238-029 (238-029)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- VALVOLINE 1 qt Gear Oil Drip Can (VV975)
- SKF NBR, single lip, Wave oil seal, S.S. spring, Bore-Tite (6134)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (ST3MRD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 48"W, Black (STMD48)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24D3)
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- PHOENIX Truck Box, Topside or Underbody, Steel, 30"W, Black, Depth: 18" (STMD30)
- DEE ZEE BRITE TREAD TOPSIDER BOX (DZ70)
- Phoenix Truck Boxes