Shop All Truck Boxes
This Product is Discontinued
Phoenix
Truck Box, Topside or Underbody, Stainless Steel, 24"W, Silver, Depth: 18" (Discontinued)
Mfr # SSTSD24
Zoro # G8716261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Body Material Stainless steel
- Depth 18"
- Includes (2) keys
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # SSTSD24
- Zoro # G8716261
- UPC # 831872007541
- Country of Origin Unknown
- Category Truck Boxes
Dimensions
Depth | 18" |
Height | 18" |
Length | 24" |
Overall Width | 24" |
Details
Color | Silver |
Body Material | Stainless steel |
Includes | (2) keys |
Mounting Type | Topside or Underbody |
Gauge | 13 ga. |
Locking System | Lockable Adjustable T-handle Latch |
Features | Automotive Grade Bulb Seal Weatherstripping |
Item | Toolbox,Lockable,24" L x 18" D x 18" H |
Description
Toolbox,Lockable,24 In. L x 18 In. D x 18 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.