Shop All Tablecloths & Runners
This Product is Discontinued
Phoenix
Tablecloth, Rectangle, 52x96in, Burgundy (Discontinued)
Mfr # PL5296-BG
Zoro # G0179825
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 52 in
- Material Polyester
- Pattern Solid
- Machine Washable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # PL5296-BG
- Zoro # G0179825
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 52 in |
Length | 96 in |
Overall Length | 96 in |
Overall Width | 52 in |
Details
Item | Tablecloth |
Shape | Rectangle |
Color | Burgundy |
Material | Polyester |
Pattern | Solid |
Machine Washable | No |
Description
Tablecloth, Machine Washable No, Pattern Solid, Shape Rectangle, Product Type Tablecloth, Color Burgundy, Diameter Not Applicable, Material Polyester, Overall Length 96 in, Overall Width 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.