Shop All Tablecloths & Runners
This Product is Discontinued
Phoenix
Table Skirting Clips, PK12 (Discontinued)
Mfr # TSCLIPS
Zoro # G4359266
This Product is Discontinued
Key Features
- Thickness 3/4 in
- Material Plastic
- Maximum Compatible Table Thickness 3/4 in
- Product Type Table Skirt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # TSCLIPS
- Zoro # G4359266
- UPC # 126462202148
- Country of Origin United States
- Category Tablecloths & Runners
Details
Item | Table Skirting Clips |
Thickness | 3/4 in |
Material | Plastic |
Maximum Compatible Table Thickness | 3/4 in |
Product Type | Table Skirt Clip |
Description
Table Skirting Clips, Product Type Table Skirt Clip, Material Plastic, Maximum Compatible Table Thickness 3/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.