Shop All Tablecloths & Runners
Phoenix
Table Skirting, 17-1/2 Ft., Shirred, Blue
Mfr # TSKT-17-BL
Zoro # G4233573
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly/Cotton
- Height 29 in
- Attachment Type Hook-and-Loop
- Product Type Table Skirt
- Overall Length 17 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # TSKT-17-BL
- Zoro # G4233573
- UPC # 126462202063
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Length | 17 1/2 ft |
Height | 29 in |
Overall Length | 17 1/2 ft |
Overall Height | 29 in |
Details
Item | Table Skirt |
Color | Royal Blue |
Material | Poly/Cotton |
Attachment Type | Hook-and-Loop |
Product Type | Table Skirt |
Pleat Type | Shirred |
Machine Washable | No |
Description
Table Skirt, Product Type Table Skirt, Attachment Type Hook-and-Loop, Color Royal Blue, Machine Washable No, Material Poly/Cotton, Overall Height 29 in, Overall Length 17 1/2 ft, Pattern Closures and a Shirred Design, Pleat Type Shirred
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLD-DRAFT Water Valve - After S/N 607945 (102141101)
- WARING PRODUCTS Heating Element - 120V/225W (27901)
- ALLIANCE ASSY DOOR-COMPLETE-STANDARD (804083WP)
- CARLISLE FOODSERVICE Tumbler, Clear, 16 fl oz Cap. (5216-207)
- SINOBRITE Sinobrite H7696 Grape Oval Runner; 14 x 28 in. (H7696(14x28))
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 36" Cocktail Table, White (SP-CTC36-01)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- Phoenix Tablecloths & Runners