Shop All Tablecloths & Runners
This Product is Discontinued
Phoenix
Table Skirting, 13 Ft., Shirred, White (Discontinued)
Mfr # TSKT-13-WH
Zoro # G3962314
This Product is Discontinued
Key Features
- Material Poly/Cotton
- Height 29 in
- Attachment Type Hook-and-Loop
- Pleat Type Shirred
- Machine Washable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # TSKT-13-WH
- Zoro # G3962314
- UPC # 126462202032
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Height | 29 in |
Length | 13 ft |
Overall Height | 29 in |
Overall Length | 13 ft |
Details
Item | Table Skirt |
Color | White |
Material | Poly/Cotton |
Attachment Type | Hook-and-Loop |
Pleat Type | Shirred |
Machine Washable | No |
Product Type | Table Skirt |
Description
Table Skirt, Product Type Table Skirt, Attachment Type Hook-and-Loop, Color White, Machine Washable No, Material Poly/Cotton, Overall Height 29 in, Overall Length 13 ft, Pattern Closures and a Shirred Design, Pleat Type Shirred
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.