Shop All Trailer & Towing Accessories
Phoenix
Simulators - Full Set
Mfr # SLD1703
Zoro # G1561729
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: 03'-Current Dodge/Ram 3500 17" 8 Lug 5HH Dual Wheel
- Includes Set of 4 Wheel Covers; Mounting Hardware; Instruction Sheet
- Application Mounts to 17" Diameter, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # SLD1703
- Zoro # G1561729
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Item | Simulators - Full Set |
For Use With | Fits: 03'-Current Dodge/Ram 3500 17" 8 Lug 5HH Dual Wheel |
Includes | Set of 4 Wheel Covers; Mounting Hardware; Instruction Sheet |
Application | Mounts to 17" Diameter, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug Applications |
Description
Simulators - Full Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Cap, Inside Dia. 3/8in., PK25 (5ZDX2)
- ROADPRO CB Antenna Mirror Mount, HD Aluminum Stud (RP535)
- STANLEY ENGINEERED FASTENING 3/4-10 Kit (5521-12)
- DONALDSON Hydraulic Filter, Cartridge, P171557 (P171557)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- PHOENIX Simulator Set, Dual, Rear, 22.5" x 7.5" (NH552)
- PHOENIX Stud Extender (PN1418RTX)
- PHOENIX Simulator Set, Trailer Wheel, 15" dia. (GQST50)
- PHOENIX Simulator Set, Chevy/GMC 11-C C-K3500 (NG18)
- PHOENIX Lugnut Cover (PN197LNC)
- CURT Lockable Breakaway Battery Case, 52029 (52029)
- Phoenix Trailer & Towing Accessories