Shop All Trailer & Towing Accessories
Phoenix
Simulator Set, Trailer Wheel, 17.5" dia.
Mfr # GDST175
Zoro # G8715108
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Material Stainless Steel
- Application Mounts to 17-1/2" Diameter by 6-3/4" Wide, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Trailer Applications
- Type Simulator Sets
- For Use With Fits: 17-1/2" 8 Lug Single Type Wheel Trailer (Set of 4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # GDST175
- Zoro # G8715108
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 17-1/2" x 6-3/4" |
Details
Includes | Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Item | Simulator Set,Trailer Wheel,17.5" dia. |
Material | Stainless Steel |
Application | Mounts to 17-1/2" Diameter by 6-3/4" Wide, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Trailer Applications |
Type | Simulator Sets |
For Use With | Fits: 17-1/2" 8 Lug Single Type Wheel Trailer (Set of 4) |
Description
Simulator Set,Trailer Wheel,17.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH 11-16 SILVERADO/SIERRA 2500/3500 DIESEL TRIM STEP KIT (75150-01A)
- WILTON Regular Duty F-Clamp, 1800S-18, 18" (WIL86220)
- ILC Replacement For GE GENERAL ELECTRIC GE H7554 (WW-1YCJ-1)
- PARKER HIGH TEMP. FUEL LINE (HTFL-10B-BRN-250)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- PHOENIX Simulator with Air Infltion, Ford Transit (QLST16)
- PHOENIX Simulator Set, Trailer Wheel 16" dia. (GQST60)
- PHOENIX Stud Extender (PN1418RTX)
- PHOENIX Lugnut Cover (PN197LNC)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (GQST50AS)
- CALIFORNIA IMMOBILIZER Universal Coupler Lock, Yellow (G00109)
- Phoenix Trailer & Towing Accessories