Shop All Trailer & Towing Accessories
Phoenix
Simulator Set, Trailer Wheel, 15" dia.
Mfr # GQST50
Zoro # G8715257
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 15" Diameter, Single Wheel (2 Wheels Per Axle), Trailer Applications
- For Use With Fits: 15" 5 and 6 Lug Trailer Wheel
- Includes Set of 4 Wheel Covers; Instruction Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GQST50
- Zoro # G8715257
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Application | Mounts to 15" Diameter, Single Wheel (2 Wheels Per Axle), Trailer Applications |
Item | Simulator Set, Trailer Wheel, 15" dia. |
For Use With | Fits: 15" 5 and 6 Lug Trailer Wheel |
Includes | Set of 4 Wheel Covers; Instruction Sheet |
Description
Simulator Set,Trailer Wheel,15 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Kit-Repl. Deflector Heat-Ma (RK15104)
- ASTRO PNEUMATIC KIT XL RIVET NUT DRILL ADAPTER 3/8" CAP (AOADN38)
- BALDWIN FILTERS Air Filter, 6-1/2"Lx11-3/8"Wx11-3/8"H (CA30102)
- SPEC-D TUNING 08-09 Pontiac G8 Projector Headlight (LHP-G808G-TM)
- PHOENIX Jam Nut (PGDSF92LNT)
- PHOENIX Stud Extender (PN1418RTX)
- PHOENIX Front Wheel Liner For Nf25 (PNF25FWL)
- PHOENIX Rear Wheel Liner (PNF98RWL)
- PHOENIX Key Only (PH52K)
- PHOENIX Simulator Set, Trailer Wheel 16" dia. (GQST60)
- CURT Raw Steel Receiver Tubing, 49516 (49516)
- Phoenix Trailer & Towing Accessories