Shop All Trailer & Towing Accessories
Phoenix
Simulator Set, Trailer, Single Wheel, 16"
Mfr # NST06
Zoro # G8715345
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 16" Diameter by 6" and 6-3/4" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 1/2" and 9/16" Lug Stud Trailer Applications
- Size (In.) 16" x 6"
- Includes Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Material Stainless Steel
- For Use With Fits: Trailers With 16" 8 Lug Single Type Wheel With 1/2" and 9/16" Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # NST06
- Zoro # G8715345
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 16" x 6" |
Details
Application | Mounts to 16" Diameter by 6" and 6-3/4" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 1/2" and 9/16" Lug Stud Trailer Applications |
Includes | Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Material | Stainless Steel |
For Use With | Fits: Trailers With 16" 8 Lug Single Type Wheel With 1/2" and 9/16" Studs |
Item | Simulator Set,Trailer,Single Wheel,16" |
Type | Simulator Sets |
Description
Simulator Set,Trailer,Single Wheel,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Emergency Gladhand, PK10 (035042-1)
- SEACHOICE Horizontal Mount Stainless Steel Masthead All-Round White Light (5981)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- KEN-TOOL Threaded Barrel (31444-10)
- PHOENIX Front Wheel Liner For Nf25 (PNF25FWL)
- PHOENIX Simulator Set, Chevy/GMC 11-C C-K3500 (NG18)
- PHOENIX Simulator Set, Ford 2015 Transit, 16" (NF14)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (NST15AS)
- PHOENIX Lugnut Cover (PN197LNC)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- FACTOR 55 Fits 12 And 58 Shackles DRings Fits 14 Steel Cable Synthetic Winch Rope (00110-01)
- Phoenix Trailer & Towing Accessories