Shop All Trailer & Towing Accessories
Phoenix
Simulator Set, Ford 2015 Transit, 16"
Mfr # NF14
Zoro # G8715290
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 12 Hand Hole, 6 Lug on 180mm Bolt Circle, M14X1.5 Lug Stud Applications
- Includes Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- For Use With Fits: 14'-Current Ford Transit 16" 6 Lug Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NF14
- Zoro # G8715290
- UPC # 00831872012170
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 12 Hand Hole, 6 Lug on 180mm Bolt Circle, M14X1.5 Lug Stud Applications |
Includes | Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Item | Simulator Set, Ford 2015 Transit, 16" |
For Use With | Fits: 14'-Current Ford Transit 16" 6 Lug Dual Wheel |
Description
Simulator Set,Ford 2015 Transit,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Fan, K080496 (K080496)
- TH MARINE Boot-Cable 4-1/2, #CB-4-DP (CB-4-DP)
- VELVAC 2020 Xg, P, Man, Man, Exprs, 96", Wt (715914)
- WIX FILTERS Baker Trks/Hancock/Hough/Ihc/John Deere/, 51467 (51467)
- PHOENIX Simulator Set, Ford 08-C E350/E450, 16" (NF12)
- PHOENIX Lock Cylinder And Key (PH52)
- PHOENIX Simulator Tool (PN205TOL)
- PHOENIX Simulator with Air Infltion, Ford Transit (QLST16)
- PHOENIX Rear Wheel Liner (PNF98RWL)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (GQST50AS)
- TIE DOWN MARINE Bracket-Pontoon Bunk 4.7"H, #86559 (86559)
- Phoenix Trailer & Towing Accessories