Shop All Trailer & Towing Accessories
Phoenix
Simulator Set for Imports, 6 Lug, 19.5"
Mfr # N6695
Zoro # G8715327
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 19-1/2" Diameter by 6"-6-3/4" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 20mm Front 30mm Rear Lug Stud Applications
- For Use With Fit: on 13"-Current Hino 19-1/2" 6 Lug 6 Hand Hole and Universal Fit on : Isuzu, UD, and Mitsubishi 19-1/2" 6 Lug 6 Hand Hole Dual Wheel
- Size (In.) 19-1/2" x 6" to 6-3/4"
- Includes Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N6695
- Zoro # G8715327
- UPC # 00831872006254
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 19-1/2" x 6" to 6-3/4" |
Details
Application | Mounts to 19-1/2" Diameter by 6"-6-3/4" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 20mm Front 30mm Rear Lug Stud Applications |
Item | Simulator Set for Imports,6 Lug,19.5" |
For Use With | Fit: on 13"-Current Hino 19-1/2" 6 Lug 6 Hand Hole and Universal Fit on : Isuzu, UD, and Mitsubishi 19-1/2" 6 Lug 6 Hand Hole Dual Wheel |
Includes | Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Material | Stainless Steel |
Type | Simulator Set |
Description
Simulator Set for Imports,6 Lug,19.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON M002121, MNTG BAND (M002121)
- SHAKESPEARE SeaWatch 4" Marine TV Antenna - 12VDC - 110VAC (3004)
- GATES Classical Section Wrapped V-Belt, A77 (A77)
- BALDWIN FILTERS Air Filter, 20-5/8"L x 12-1/8"W x12-1/8"H (RS30135)
- PHOENIX Quick Cover Set Of 2 For 22.5In Rims (QC1025AF)
- PHOENIX Simulator with Air Infltion, Ford Transit (QLST16)
- PHOENIX Installation Tool (PGD168TOL)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (NST15AS)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- PHOENIX Simulator Set, Ford 2015 Transit, 16" (NF14)
- C.E. SMITH Tail Light Bracket, 4-1/2 in. x 3-1/8 in. x 1-1/2 in., UPC Label (26057AA)
- Phoenix Trailer & Towing Accessories