Shop All Trailer & Towing Accessories
Phoenix
Simulator Set, 22.5" dia. x 7.5"-8.25" W
Mfr # N252
Zoro # G8715099
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug on 11-1/4" Bolt Circle 2 HH Stud Pilot
- Material Stainless Steel
- Application Mounts to 22-1/2" Diameter by 7-1/2" to 8-1/4" Wide, Dual-Rear-Wheel, 2 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 3/4" and 1 1/8" Lug Stud Applications
- Type Simulator Sets
- Includes Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # N252
- Zoro # G8715099
- UPC # 00831872002188
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 22-1/2" x 7-1/2", 22-1/2" x 8-1/4" |
Details
For Use With | Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug on 11-1/4" Bolt Circle 2 HH Stud Pilot |
Material | Stainless Steel |
Item | Simulator Set,22.5" dia. x 7.5"-8.25" W |
Application | Mounts to 22-1/2" Diameter by 7-1/2" to 8-1/4" Wide, Dual-Rear-Wheel, 2 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 3/4" and 1 1/8" Lug Stud Applications |
Type | Simulator Sets |
Includes | Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Description
Simulator Set,22.5 In. dia. x 7.5 In.-8.25 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Corn Whisk Broom (93028)
- CRC Hydro Force All Purpose Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Water Based, C1 (14406)
- MAHLE Exhaust Manifold Gasket Set, MS19225 (MS19225)
- CTA MANUFACTURING BALL JOINT SEPARATOR (CTA5450)
- PHOENIX Stud Extender (PN1418RTX)
- PHOENIX Quickliner Full Set (GQ64)
- PHOENIX Key Only (PH52K)
- PHOENIX Simulator Set, Ford 2015 Transit, 16" (NF14)
- PHOENIX Rear Wheel Liner (PNF98RWL)
- PHOENIX Long Hose For Ws15/1908038 (VE1300SS)
- TIE DOWN MARINE A Shackle Bolt/Nut Pair, #86250 (86250)
- Phoenix Trailer & Towing Accessories