Shop All Trailer & Towing Accessories
Phoenix
Simulator Axle Set, Trailr, Dual Wheel, 16"
Mfr # NDT165AS
Zoro # G8715817
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 16" and 16-1/2"" Diameter by 6" Wide, Dual Wheel, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Trailer Applications
- Type Simulator Axle Sets
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Material Stainless Steel
- For Use With Fits: 16" and 16-1/2" 8 Lug Dual Wheel Tandem Trailers (Set of 2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NDT165AS
- Zoro # G8715817
- UPC # 00831872002522
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 16" x 6", 16-1/2" x 6" |
Details
Application | Mounts to 16" and 16-1/2"" Diameter by 6" Wide, Dual Wheel, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Trailer Applications |
Type | Simulator Axle Sets |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Material | Stainless Steel |
For Use With | Fits: 16" and 16-1/2" 8 Lug Dual Wheel Tandem Trailers (Set of 2) |
Item | Simulator Axle Set, Trailr, Dual Wheel, 16" |
Description
Simulator Axle Set,Trailr,Dual Wheel,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL Sw Reversing Solenoid Pack 12V (SP5104)
- CAR DEALER DEPOT 7 1/2 White & Blue Adhesive Windshield Numbers:12 Pk (164-6)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Toyota Avalon, Camry (11576)
- AUTO VENTSHADE 08-10 CARAVAN BUGFLECTOR II-SMOKE (25037)
- PHOENIX Stud Extender (PN1418RTX)
- PHOENIX Simulator Set, Ford 08-C E350/E450, 16" (NF12)
- PHOENIX Simulator Set, Ford 2015 Transit, 16" (NF14)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (GQST50AS)
- PHOENIX Simulator Set, Trailer Wheel 16" dia. (GQST60)
- PHOENIX Installation Tool (PGD168TOL)
- HORIZON GLOBAL Universal Coupler Lock (72783)
- Phoenix Trailer & Towing Accessories