Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Trailr, Dual, 8 Lug, 16"
Mfr # GQT60AS
Zoro # G8715616
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: 16" 8 Lug 4HH Dual Type Trailer Wheel
- Type Simulator Axle Sets
- Size (In.) 16"
- Application Mounts to 16" Diameter, 8 Lug, Dual Wheel, Trailer Applications
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GQT60AS
- Zoro # G8715616
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" |
Details
For Use With | Fits: 16" 8 Lug 4HH Dual Type Trailer Wheel |
Type | Simulator Axle Sets |
Item | Simulator Axle Set,Trailr,Dual,8 Lug,16" |
Application | Mounts to 16" Diameter, 8 Lug, Dual Wheel, Trailer Applications |
Material | Stainless Steel |
Includes | Set of 2 Wheel Covers; Instruction Sheet |
Description
Simulator Axle Set,Trailr,Dual,8 Lug,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Standard Brake Drum, 123.65012 (123.65012)
- TAYLOR MADE Taylor Made 11831 Square Tube Bimini Boatop Internal Eye End - Black (11831)
- BALDWIN FILTERS Air Filter, 3-5/16 x 14-7/8 in. (RS3709)
- GATES Premium OE Micro-V Belt, K080806 (K080806)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- BLUE OX WIRE KIT, 4 DIODES (BX8848)
- Phoenix Trailer Wiring