Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Universal, 22.5"
Mfr # QC1030AR
Zoro # G8716027
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Valve Extentions; Mounting Hardware; Installation Tool; Instruction Sheet
- For Use With Fits: 22-1/2" 6, 8 and 10 Lug Wheels
- Application Mounts to 22-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # QC1030AR
- Zoro # G8716027
- UPC # 00831872003352
- Country of Origin China
- Category Trailer Wiring
Details
Includes | Set of 2 Wheel Covers; Valve Extentions; Mounting Hardware; Installation Tool; Instruction Sheet |
Item | Simulator Axle Set,Rear,Universal,22.5" |
For Use With | Fits: 22-1/2" 6, 8 and 10 Lug Wheels |
Application | Mounts to 22-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel |
Description
Simulator Axle Set,Rear,Universal,22.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Tire Inflator, w/Gauge (MP600000AV)
- BALDWIN FILTERS Filter Wrench, 4-3/8 to 5-1/4 In (PKG401)
- SEACHOICE Mega-Flow Dripless 316 Stainless Thru Hull, 1-1/2" (18631)
- WEATHERTECH CargoLiners/Black, 40446 (40446)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Simulator Axle Set, Rear, Sprinter Van, 16" (QS16R)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 25' Length (TRC1407P-0-25)
- Phoenix Trailer Wiring