Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Sprinter Van, 16"
Mfr # QS16R
Zoro # G8715957
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: 06'-C Dodge/Ram, Freightliner, Mercedes Sprinter chassis, 16" 6lug Dual Wheel
- Application Mounts to 16" Diameter, Dual-Rear-Wheel, 6 Lug Applications
- Includes Set of 2 Wheel Covers; Instruction Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # QS16R
- Zoro # G8715957
- UPC # 00831872011654
- Country of Origin China
- Category Trailer Wiring
Details
For Use With | Fits: 06'-C Dodge/Ram, Freightliner, Mercedes Sprinter chassis, 16" 6lug Dual Wheel |
Item | Simulator Axle Set,Rear,Sprinter Van,16" |
Application | Mounts to 16" Diameter, Dual-Rear-Wheel, 6 Lug Applications |
Includes | Set of 2 Wheel Covers; Instruction Sheet |
Description
Simulator Axle Set,Rear,Sprinter Van,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PLAINS INDUSTRIES FILTER, PARTICULATE, 18GPM (129300-01)
- DENSO Air Filter, 143-3022 (143-3022)
- K&N Replacement Air Filter, E-0644 (E-0644)
- BALDWIN FILTERS Air Filter, 4-7/32 x 9-19/32 in. (RS4803)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- HOPKINS ENDURANCE 7 RV BLADE TO 7 RV BLADE EXTENTION (20049)
- Phoenix Trailer Wiring