Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Isuzu Hino, 16"
Mfr # N6664R
Zoro # G8715738
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 30mm Lug Stud Applications
- For Use With Fits: Isuzu, Hino, UD, and Mitsubishi 16" 6 Lug 6 Hand Hole Dual Wheel
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # N6664R
- Zoro # G8715738
- UPC # 00831872002416
- Country of Origin China
- Category Trailer Wiring
Details
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 30mm Lug Stud Applications |
For Use With | Fits: Isuzu, Hino, UD, and Mitsubishi 16" 6 Lug 6 Hand Hole Dual Wheel |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Item | Simulator Axle Set, Rear, Isuzu Hino, 16" |
Description
Simulator Axle Set,Rear,Isuzu Hino,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- ROTELLA Motor Oil, Conventional, 10W-30, Bottle, 1 Gal. (550045144)
- CALTERM Battery Cut-Off Switch (41860)
- ACI AUTOMOTIVE Door Trim Removal Tool, 387905 (387905)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- CURT Dual-Output Electrical Adapter, 57672 (57672)
- Phoenix Trailer Wiring