Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, GMC/Ford/Dodge
Mfr # GQ64R
Zoro # G8715546
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fits: 73'-00' Chevy/GMC C/K30, C/K3500, 71'-02' Chevy/GMC G30, G3500, P-30 van70'-02' Dodge D350, 3500 and 69'-04' Ford F350, 85'-91'E350 and 08'-Current E350/E450 van 16" 8 Lug 4HH Dual Wheel
- Application Mounts to 16" Diameter, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug Applications
- Type Simulator Axle Set (Rear)
- Size (In.) 16"
- Includes Set of 2 Wheel Covers; Instruction Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GQ64R
- Zoro # G8715546
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" |
Details
For Use With | Fits: 73'-00' Chevy/GMC C/K30, C/K3500, 71'-02' Chevy/GMC G30, G3500, P-30 van70'-02' Dodge D350, 3500 and 69'-04' Ford F350, 85'-91'E350 and 08'-Current E350/E450 van 16" 8 Lug 4HH Dual Wheel |
Application | Mounts to 16" Diameter, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug Applications |
Item | Simulator Axle Set, Rear, GMC/Ford/Dodge |
Type | Simulator Axle Set (Rear) |
Includes | Set of 2 Wheel Covers; Instruction Sheet |
Material | Stainless Steel |
Description
Simulator Axle Set,Rear,GMC/Ford/Dodge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Oil Breather Cap, 31064 (31064)
- PERFORMANCE TOOL Digital Caliper 0-6 In (150Mm) Caliper-Digital, W80152 (W80152)
- CAMCO COVER, WINDOW 48X120IN, THERMAL REFLECTIVE (45166)
- GIRARD Girard 2GWHDB Door Kit for GSWH-2 New Installations and Suburban 6-Gallon Water Heater - 16", Black (2GWHDB)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- BUYERS PRODUCTS Kabgard™ Beacon Light Mount 6-1/2 Inch Passengers Side (85142)
- Phoenix Trailer Wiring