Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Ford 99-02 F350
Mfr # GDF17R
Zoro # G8715449
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- For Use With Fits: 99'-02' Ford F350 Dual Wheel 2WD/4WD. 16" 8 lug 4HH
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 lug on 170mm Bolt Circle, 9/16" Lug Stud Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GDF17R
- Zoro # G8715449
- UPC # 00831872001921
- Country of Origin China
- Category Trailer Wiring
Details
Item | Simulator Axle Set,Rear,Ford 99-02 F350 |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
For Use With | Fits: 99'-02' Ford F350 Dual Wheel 2WD/4WD. 16" 8 lug 4HH |
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 lug on 170mm Bolt Circle, 9/16" Lug Stud Applications |
Description
Simulator Axle Set,Rear,Ford 99-02 F350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- SPEC-D TUNING Ford F150 Tail Lights- All Black Housing With Clear Lens 18-20 (LT-F15018JMLED-TM)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 30", PK2, 2 PK (B30PSRPB)
- KATS Diesel Engine Heater, for Volvo D16 (30810)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- CURT Rnd 7-Way Connector Socket, 58170 (58170)
- Phoenix Trailer Wiring