Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Ford 92-07 E350
Mfr # GQ62R
Zoro # G8715607
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Instruction Sheet
- Type Simulator Axle Set (Rear)
- Material Stainless Steel
- For Use With Fits: 92'-07' Ford E350/ E450 16" 8 Lug 8HH Dual Wheel
- Size (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GQ62R
- Zoro # G8715607
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" |
Details
Includes | Set of 2 Wheel Covers; Instruction Sheet |
Type | Simulator Axle Set (Rear) |
Material | Stainless Steel |
For Use With | Fits: 92'-07' Ford E350/ E450 16" 8 Lug 8HH Dual Wheel |
Item | Simulator Axle Set, Rear, Ford 92-07 E350 |
Application | Mounts to 16" Diameter, Dual-Rear-Wheel, 8 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications |
Description
Simulator Axle Set,Rear,Ford 92-07 E350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7-1/2 Offset Mount Convex Blk Steel (708511)
- PLANO Prolatch Xxl Stowaway Storage Box (708001)
- ILC Replacement For GOOD LITE HG335H (WW-20FR-5)
- MOTORMITE Universal Engine Oil Dipstick, 65289 (65289)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- PHOENIX POP OUT CENTER (SP425)
- CURT Rnd 6-Way Connector Socket (58090)
- Phoenix Trailer Wiring