Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Ford 08-C
Mfr # NF12R
Zoro # G8715765
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications
- For Use With Fits: 08'-Current Ford E350/E450 16" 8 Lug Dual Wheel 4 Hand Hole
- Material Stainless Steel
- Size (In.) 16" x 6"
- Type Simulator Axle Set (Rear)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NF12R
- Zoro # G8715765
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" x 6" |
Details
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications |
For Use With | Fits: 08'-Current Ford E350/E450 16" 8 Lug Dual Wheel 4 Hand Hole |
Material | Stainless Steel |
Type | Simulator Axle Set (Rear) |
Item | Simulator Axle Set, Rear, Ford 08-C |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Description
Simulator Axle Set,Rear,Ford 08-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAT ARMOUR Seat Armour KAF150JS11-16 Console Cover Ford for F-150 Jump Seat (KAF150JS11-16)
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- FLUKE Compact True - Rms Digital Multi Meter (2538790)
- LISLE Angled Hog Ring Pliers (61410)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- BUYERS PRODUCTS Backpack Blower Rack for Stihl® Blowers for Open/Enclosed Landscape Trailers (LT22)
- Phoenix Trailer Wiring