Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Ford 03-04 F350
Mfr # GDF16R
Zoro # G8715491
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 lug on 170mm Bolt Circle, M14 x 1-1/2" Lug Stud Applications
- For Use With Fits: 03'-04' Ford F350 dual wheel 2WD/4WD. 16" 8 lug 4HH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GDF16R
- Zoro # G8715491
- UPC # 00702302624020
- Country of Origin China
- Category Trailer Wiring
Details
Item | Simulator Axle Set,Rear,Ford 03-04 F350 |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 lug on 170mm Bolt Circle, M14 x 1-1/2" Lug Stud Applications |
For Use With | Fits: 03'-04' Ford F350 dual wheel 2WD/4WD. 16" 8 lug 4HH |
Description
Simulator Axle Set,Rear,Ford 03-04 F350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- DAYTON Key (W007003-022)
- ILB GOLD Replacement For Kawasaki, G5 Series, Year 1974 Battery (G5 SERIES YEAR 1974 BATTERY)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598-30)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way Connection, For Trailer (48505)
- Phoenix Trailer Wiring