Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Dual, Isuzu, 19.5"
Mfr # N6681R
Zoro # G8715710
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Simulator Axle Sets
- Size (In.) 19-1/2" x 6" to 6-3/4"
- For Use With Fits: Isuzu, 90'-12'Hino, UD, Chevy/GMC Cab Over and Mitsubishi 19-1/2" 6 lug 6 Hand Hole Dual Wheel
- Application Mounts to 19-1/2" Diameter by 6"-6-3/4" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 30mm Lug Stud Applications
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N6681R
- Zoro # G8715710
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 19-1/2" x 6" to 6-3/4" |
Details
Type | Simulator Axle Sets |
Item | Simulator Axle Set,Rear,Dual,Isuzu,19.5" |
For Use With | Fits: Isuzu, 90'-12'Hino, UD, Chevy/GMC Cab Over and Mitsubishi 19-1/2" 6 lug 6 Hand Hole Dual Wheel |
Application | Mounts to 19-1/2" Diameter by 6"-6-3/4" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 30mm Lug Stud Applications |
Material | Stainless Steel |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Description
Simulator Axle Set,Rear,Dual,Isuzu,19.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Adjustable Holder - For Car Body Files (14012)
- TRUCK-LITE 33 Series, LED, Red Round, 1 Diode, Marker Clearance Light, P2, Black Rubber Grommet Mount (33050R3)
- AUTO DOLLY Car Dollies, 12 x 16 In, 6000 Lb, PK4 (M998002)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-1/32"x4-1/4"x4-1/32" (B7131)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Rear Hub Cover (PU168RHC)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 25' Length (TRC0007CBP-0-25)
- Phoenix Trailer Wiring