Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Dodge 03-C 3500
Mfr # SLD1703R
Zoro # G8716009
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 17" Diameter, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug Applications
- Type Simulator Axle Sets
- Includes Set of 2 Wheel Covers; Mounting Hardware; Instruction Sheet
- Material Stainless Steel
- Size (In.) 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # SLD1703R
- Zoro # G8716009
- UPC # 00831872003499
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 17" |
Details
Application | Mounts to 17" Diameter, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug Applications |
Type | Simulator Axle Sets |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Instruction Sheet |
Item | Simulator Axle Set,Rear,Dodge 03-C 3500 |
Material | Stainless Steel |
For Use With | Fits: 03'-Current Dodge/Ram 3500 17" 8 Lug 5HH Dual Wheel |
Description
Simulator Axle Set,Rear,Dodge 03-C 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 10 AWG Primary Cable - 100' (108010)
- KENT SAFETY Ring Buoy, Orange, 24" (152200-200-024-13)
- ZEREX Antifreeze Coolant, Blue, 55 gal. Size (ZXG482)
- VELVAC Monitor, 2-Camera Lcd 5.6" Color (709915)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- HUSKY TOWING TRAILER CONNECTOR, 4FLAT TO 7BLADE ADPT HUSKY (13166)
- Phoenix Trailer Wiring