Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, Chevy/GMC 11-C
Mfr # NG18R
Zoro # G8715878
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fits: 11'-Current Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Application Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 210mm Bolt Circle, 14mm Lug Stud Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NG18R
- Zoro # G8715878
- Country of Origin China
- Category Trailer Wiring
Details
For Use With | Fits: 11'-Current Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Application | Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 210mm Bolt Circle, 14mm Lug Stud Applications |
Item | Simulator Axle Set,Rear,Chevy/GMC 11-C |
Description
Simulator Axle Set,Rear,Chevy/GMC 11-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Deep Crossover Tool Box, 69", TBSD-69-BLK (TBSD-69-BLK)
- SEACHOICE Mega-Flow Dripless 316 Stainless Thru Hull, 1-1/2" (18631)
- SKF Adapter Bearing, Gya104-Rrb (GYA104-RRB)
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- BUYERS PRODUCTS Kabgard™ Mini Lightbar Mount (85152)
- Phoenix Trailer Wiring