Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, 22.5x9", 10 Lug
Mfr # NH259R
Zoro # G8715887
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 22-1/2" Diameter by 9" Wide, Dual-Rear-Wheel, 2 Hand Hole, 10 Lug on 285mm Bolt Circle, Hub Pilot, 22mm Lug Stud Applications
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- For Use With Fits: 22-1/2" x 9" Wide Wheels, 10 Lug on 285Mm Bolt Circle 2 HH Hub Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH259R
- Zoro # G8715887
- UPC # 00831872002898
- Country of Origin China
- Category Trailer Wiring
Details
Application | Mounts to 22-1/2" Diameter by 9" Wide, Dual-Rear-Wheel, 2 Hand Hole, 10 Lug on 285mm Bolt Circle, Hub Pilot, 22mm Lug Stud Applications |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
For Use With | Fits: 22-1/2" x 9" Wide Wheels, 10 Lug on 285Mm Bolt Circle 2 HH Hub Pilot |
Item | Simulator Axle Set,Rear,22.5x9",10 Lug |
Description
Simulator Axle Set,Rear,22.5x9 In.,10 Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITESEAL Tire Repair Sealer, 16 oz., 9-45/64" L (M1118/6)
- CRAFTSMAN Versastack(TM) System Deep Toolbox (CMST17825)
- CROWN AUTOMOTIVE Shock Absorber Washer, #5085529Aa (5085529AA)
- TIMKEN Differential Pinion Bearing, 02475 (02475)
- PHOENIX Simulator Axle Set, Rear, Sprinter Van, 16" (QS16R)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Left Stud Extender (PN1830LTX)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 250' Length (TRC1407P-0-250)
- Phoenix Trailer Wiring