Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, 22.5x 9", 10 Lug
Mfr # N259R
Zoro # G8715598
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Application Mounts to 22-1/2" Diameter by 9" Wide, Dual-Rear-Wheel, 2 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 1 1/8" Lug Stud Applications
- For Use With Fits: 22-1/2" x 9" Wide Wheels, 10 Lug on 11-1/4" Bolt Circle 2 HH Stud Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N259R
- Zoro # G8715598
- Country of Origin China
- Category Trailer Wiring
Details
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Application | Mounts to 22-1/2" Diameter by 9" Wide, Dual-Rear-Wheel, 2 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 1 1/8" Lug Stud Applications |
For Use With | Fits: 22-1/2" x 9" Wide Wheels, 10 Lug on 11-1/4" Bolt Circle 2 HH Stud Pilot |
Item | Simulator Axle Set,Rear,22.5x 9",10 Lug |
Description
Simulator Axle Set,Rear,22.5x 9 In.,10 Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Diesel Exhaust Fluid 2.5 GAL (DEG002)
- WESTWARD Lug, 6 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY87)
- SKF Small Bore Seals (11X22X7)
- SKF Shaft Seal, 1 x 1-7/16 x 1/4", CRWA1, Nitrile (9838)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Flashlight Holder (SP135FLHOA)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, B/C HARNESS HUSKY T/S DURANGO (30012)
- Phoenix Trailer Wiring