Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, 22.5" x 7.5"
Mfr # N552R
Zoro # G8715729
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Type Simulator Axle Set (Rear)
- For Use With Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug 5 Hand Hole Dual Wheel W/ 11.25 Bolt Circle Stud Pilot
- Size (In.) 22-1/2" x 7-1/2" to 8-1/4"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N552R
- Zoro # G8715729
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 22-1/2" x 7-1/2" to 8-1/4" |
Details
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Type | Simulator Axle Set (Rear) |
For Use With | Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug 5 Hand Hole Dual Wheel W/ 11.25 Bolt Circle Stud Pilot |
Material | Stainless Steel |
Application | Mounts to 22-1/2" Diameter by 7-1/2"-8-1/4" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 1 1/8" Lug Stud Applications |
Item | Simulator Axle Set,Rear,22.5" x 7.5" |
Description
Simulator Axle Set,Rear,22.5 In. x 7.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replcmnt Head/Glss Kit, Blk, Left, 2020XG (715985)
- BANDO Auto Serpentine Belt, 12Pk1885 (12PK1885)
- ATTWOOD MARINE Attwood Vent-Venturi Black (1494A5)
- BUYERS PRODUCTS Mud Flaps, 24 in X 24 in, Rubber, Black, 1 PR (B24SPP)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- HOPKINS 4 WIRE FLAT TO 6 ROUND ADAPTER ADAPTER (47155)
- Phoenix Trailer Wiring