Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, 2015 Ford Trnst
Mfr # NF14R
Zoro # G8715799
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: 14'-Current Ford Transit 16" 6 Lug Dual Wheel
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 12 Hand Hole, 6 Lug on 180mm Bolt Circle, M14X1.5 Lug Stud Applications
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # NF14R
- Zoro # G8715799
- Country of Origin China
- Category Trailer Wiring
Details
For Use With | Fits: 14'-Current Ford Transit 16" 6 Lug Dual Wheel |
Item | Simulator Axle Set,Rear,2015 Ford Trnst |
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 12 Hand Hole, 6 Lug on 180mm Bolt Circle, M14X1.5 Lug Stud Applications |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Description
Simulator Axle Set,Rear,2015 Ford Trnst
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 555-085 Steel Cup Expansion Plug 2-3/32 In., Height 0.530 (555-085)
- ESCO ESCO ESC-20466C Truck Tire Balancing Beads (ESC-20466C)
- 3M BRAKE HUB CLEANING DISC- EA (3M21713)
- BLUE SEA SYSTEMS Traditional Metal Panel AC Main + 1 Position (8029)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- GROTE Cable, 7 Cond, 6/12, 1/10 ga., 100 ft. (82-5606)
- Phoenix Trailer Wiring