Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, 19.5 x 6.75"
Mfr # NH8496R
Zoro # G8715905
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts to 19-1/2" Diameter by 6"-6-3/4 Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 30mm Lug Stud Applications
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- For Use With Fits: 96.5'-01' Freightliner FL50/FL60, 19-1/2" x 6-3/4" 8 Lug 4HH, Wheel Mfr. No. 28680 and Mfr. No. 50180 with 33mm Hex Lug Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH8496R
- Zoro # G8715905
- Country of Origin China
- Category Trailer Wiring
Details
Application | Mounts to 19-1/2" Diameter by 6"-6-3/4 Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 30mm Lug Stud Applications |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Item | Simulator Axle Set,Rear,19.5 x 6.75" |
For Use With | Fits: 96.5'-01' Freightliner FL50/FL60, 19-1/2" x 6-3/4" 8 Lug 4HH, Wheel Mfr. No. 28680 and Mfr. No. 50180 with 33mm Hex Lug Nuts |
Description
Simulator Axle Set,Rear,19.5 x 6.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1546 Replacement/Interchange Spin-On Filter (MF0057996)
- TIMKEN Wheel Bearing 1977-1979 Maserati Khamsin, 09067 (09067)
- DAYCO Utility Belt V-Belt, Ax90 (AX90)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 51, CN-351 (CN-351)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Lincoln Aviator (56453)
- Phoenix Trailer Wiring