Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Rear, 19", 6 Lug
Mfr # N6695R
Zoro # G8715686
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 19-1/2" x 6" to 6-3/4"
- Material Stainless Steel
- Type Simulator Axle Set (Rear)
- For Use With Fit: on 13"-Current Hino 19-1/2" 6 Lug 6 Hand Hole and Universal Fit on : Isuzu, UD, and Mitsubishi 19-1/2" 6 Lug 6 Hand Hole Dual Wheel
- Application Mounts to 19-1/2" Diameter by 6"-6-3/4 Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 30mm Lug Stud Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N6695R
- Zoro # G8715686
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 19-1/2" x 6" to 6-3/4" |
Details
Material | Stainless Steel |
Type | Simulator Axle Set (Rear) |
Item | Simulator Axle Set,Rear,19",6 Lug |
For Use With | Fit: on 13"-Current Hino 19-1/2" 6 Lug 6 Hand Hole and Universal Fit on : Isuzu, UD, and Mitsubishi 19-1/2" 6 Lug 6 Hand Hole Dual Wheel |
Application | Mounts to 19-1/2" Diameter by 6"-6-3/4 Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 225.25mm Bolt Circle, 30mm Lug Stud Applications |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Description
Simulator Axle Set,Rear,19 In.,6 Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER Connector 2008-2011 Ford Focus 2.0L, 41940 (41940)
- SEA-DOG Single Gang Wall Switch - Stainless Steel (403010-1)
- MR. GASKET HARMONIC BAL BLT/WASHER FORD (7847)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B1434)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- BLUE OX 7 TO 6 COILED CABLE (BX88206)
- Phoenix Trailer Wiring