Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Front, Universal, 19.5"
Mfr # QC1019F
Zoro # G8716097
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 19-1/2"
- Type Simulator Axle Set (Front)
- For Use With Fits:19-1/2" 6, 8 and 10 Lug Wheels
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Application Mounts to 19-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # QC1019F
- Zoro # G8716097
- UPC # 00831872003314
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 19-1/2" |
Details
Item | Simulator Axle Set,Front,Universal,19.5" |
Type | Simulator Axle Set (Front) |
For Use With | Fits:19-1/2" 6, 8 and 10 Lug Wheels |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Application | Mounts to 19-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel |
Material | Stainless Steel |
Description
Simulator Axle Set,Front,Universal,19.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe Rain Cap, 35512 (35512)
- BAJA DESIGNS SQUADRON SPORT, PAIR WIDE CORNERING LED (557805)
- CAMCO SWAY CONTROL SELF TAP SCREWS, 6 PK, CLAMSHELLED (48389)
- AGS A/C Condenser Repair End - 1/2 External Female O-Ring (ACR-042)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Half Fenders, 21 In (HF23)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Bronco (56471)
- Phoenix Trailer Wiring