Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Front, Mitsubishi, 16"
Mfr # N6559F
Zoro # G8715640
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- For Use With Sim St Front Mitsubishi 16" 5 Lug 5HH DW DOT
- Material Stainless Steel
- Type Simulator Axle Set (Front)
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 6 Hand Hole, 5 Lug on 208mm Bolt Circle, 30Mm Lug Stud Mitsubishi Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N6559F
- Zoro # G8715640
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" x 6" |
Details
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
For Use With | Sim St Front Mitsubishi 16" 5 Lug 5HH DW DOT |
Material | Stainless Steel |
Type | Simulator Axle Set (Front) |
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 6 Hand Hole, 5 Lug on 208mm Bolt Circle, 30Mm Lug Stud Mitsubishi Applications |
Item | Simulator Axle Set,Front,Mitsubishi,16" |
Description
Simulator Axle Set,Front,Mitsubishi,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Remo Pole, Remo, 6 Ft L, Domestic, 019473 (019473)
- VELVAC 2020 Xg, L, Man, Man, E200E, 102", Bk (715925)
- WESTWARD Battery Cable, 3/0 ga, 10ft., Red (19YD87)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598904)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- HOPKINS 14-16 SILVERADO/SIERRA BRAKE CONTROL HRN PLUG-IN (53075)
- Phoenix Trailer Wiring