Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Front, GMC/Ford/Dodge
Mfr # GQ64F
Zoro # G8715625
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 2 Wheel Covers; Instruction Sheet
- Type Simulator Axle Set (Front)
- Material Stainless Steel
- Application Mounts to 16" Diameter, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug Applications
- Size (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # GQ64F
- Zoro # G8715625
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" |
Details
Includes | Set of 2 Wheel Covers; Instruction Sheet |
Type | Simulator Axle Set (Front) |
Material | Stainless Steel |
Application | Mounts to 16" Diameter, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug Applications |
Item | Simulator Axle Set,Front,GMC/Ford/Dodge |
For Use With | Fits: 73'-00' Chevy/GMC C/K30, C/K3500, 71'-02' Chevy/GMC G30, G3500, P-30 van70'-02' Dodge D350, 3500 and 69'-04' Ford F350, 85'-91'E350 and 08'-Current E350/E450 van 16" 8 Lug 4HH Dual Wheel |
Description
Simulator Axle Set,Front,GMC/Ford/Dodge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE 2040 STARTER (2040 STARTER)
- GENUINE Coolant Tank Hose, 1K0122109Bb (1K0122109BB)
- EXTREME MAX Extreme Max 3006.6747 Coated Pancake Downrigger Weight - 8 lbs. (3006.6747)
- ECCO Lightbar, LED, Amber, 54" L (12-50088-ES)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX POP OUT CENTER (SP425)
- CURT Flat 4-Way Connector Tester (58260)
- Phoenix Trailer Wiring