Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Front, Ford E250-E350
Mfr # NSF941F
Zoro # G8715990
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 16" x 7"
- Type Simulator Axle Set (Front)
- Material Stainless Steel
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- For Use With Fits: 92'-98' F250-F350 16" 8 Lug 4WD Single Type Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NSF941F
- Zoro # G8715990
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" x 7" |
Details
Type | Simulator Axle Set (Front) |
Material | Stainless Steel |
Item | Simulator Axle Set,Front,Ford E250-E350 |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
For Use With | Fits: 92'-98' F250-F350 16" 8 Lug 4WD Single Type Wheel |
Application | Mounts to 16" Diameter by 7" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications |
Description
Simulator Axle Set,Front,Ford E250-E350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- MILTON Air Chuck, Safety Grip Clip, PK10 (S-692)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11317 (11317)
- TRUCK-LITE Open Back, Black PVC, Grommet for 40 Series, 44 Series and 4 in. Lights, Round (40700-3)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- Phoenix Trailer Wiring