Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Front, Ford 08-C
Mfr # NF12F
Zoro # G8715808
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Size (In.) 16" x 6"
- Type Simulator Axle Set (Front)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NF12F
- Zoro # G8715808
- UPC # 00831872002591
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" x 6" |
Details
Material | Stainless Steel |
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Item | Simulator Axle Set, Front, Ford 08-C |
Type | Simulator Axle Set (Front) |
For Use With | Fits: 08'-Current Ford E350/E450 16" 8 Lug Dual Wheel 4 Hand Hole |
Description
Simulator Axle Set,Front,Ford 08-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9808-D)
- DAYCO Auto V-Belt, Industry Number 13A0865 (17340)
- GATES Classical Section Wrapped V-Belt, B120 (B120)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- Phoenix Trailer Wiring