Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Front, Ford 03-04 F350
Mfr # GDF16F
Zoro # G8715500
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Fits: 03'-04' Ford F350 dual wheel 2WD/4WD. 16" 8 lug 4HH
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Application Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 lug on 170mm Bolt Circle, M14 x 1-1/2" Lug Stud Applications
- Type Simulator Axle Set (Front)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GDF16F
- Zoro # G8715500
- UPC # 00831872001891
- Country of Origin China
- Category Trailer Wiring
Dimensions
Size (In.) | 16" x 6" |
Details
Material | Stainless Steel |
For Use With | Fits: 03'-04' Ford F350 dual wheel 2WD/4WD. 16" 8 lug 4HH |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Application | Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 lug on 170mm Bolt Circle, M14 x 1-1/2" Lug Stud Applications |
Type | Simulator Axle Set (Front) |
Item | Simulator Axle Set, Front, Ford 03-04 F350 |
Description
Simulator Axle Set,Front,Ford 03-04 F350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Timken Seal, 710119 (710119)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 1/card (BLF-17C)
- BOSCH Coolant And Battery Refractometer (75240)
- MIDWEST FASTENER 3/8" -16 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52298)
- PHOENIX Rear Hub Cover (PU168RHC)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Left Stud Extender (PN1830LTX)
- STANDARD IGNITION Trailer Connector, Tcp41M (TCP41M)
- Phoenix Trailer Wiring