Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Front, 22.5" x 7.5"
Mfr # N552F
Zoro # G8715677
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug 5 Hand Hole Dual Wheel W/ 11.25 Bolt Circle Stud Pilot
- Includes Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Application Mounts to 22-1/2" Diameter by 7-1/2"-8-1/4" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 3/4" and 1 1/8" Lug Stud Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N552F
- Zoro # G8715677
- UPC # 00831872002256
- Country of Origin China
- Category Trailer Wiring
Details
For Use With | Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug 5 Hand Hole Dual Wheel W/ 11.25 Bolt Circle Stud Pilot |
Item | Simulator Axle Set,Front,22.5" x 7.5" |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Application | Mounts to 22-1/2" Diameter by 7-1/2"-8-1/4" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 3/4" and 1 1/8" Lug Stud Applications |
Description
Simulator Axle Set,Front,22.5 In. x 7.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI UTV Plow MNT Kawasaki Mule SX (105875)
- GROCO 1" NPT x 1" ID Bronze Pipe to Hose Straight Fitting (PTH-1000)
- D-A LUBRICANT CO D-A SynSure 2 Synthetic Gear Oil SAE 50 - 35 Lb Plastic Pail (14608LB)
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC175N)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48190)
- Phoenix Trailer Wiring