Shop All Trailer Wiring
Phoenix
Simulator Axle Set, Axle Universal, 16"
Mfr # QC160AS
Zoro # G8716130
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits: 16" 8 Lug Single or Dual Type Wheel
- Application Mounts to 16" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
- Includes Set of 2 Wheel Covers; Instruction Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # QC160AS
- Zoro # G8716130
- Country of Origin China
- Category Trailer Wiring
Details
For Use With | Fits: 16" 8 Lug Single or Dual Type Wheel |
Application | Mounts to 16" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel |
Item | Simulator Axle Set, Axle Universal, 16" |
Includes | Set of 2 Wheel Covers; Instruction Sheet |
Description
Simulator Axle Set,Axle Universal,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fuel Cap Fuel Tank Cap, 31803 (31803)
- LUVERNE 78 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415078)
- POWER UP! USB Plug - 3.4a Dual USB Black (191-052512)
- CURT Dual Receiver Extender, 2" Shank, 3500 lb. (45792)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 100' Length (TRC1407P-0-100)
- Phoenix Trailer Wiring