Shop All File Cabinets
Phoenix Safe International
Phoenix Safe Vertical 25" 4-Drawer Legal Fire and Water Resistant File Cabinet, Putty - LGL4W25P
Mfr # LGL4W25P
Zoro # G105554016
product price: $3,431.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,431.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix Safe International
- MFR # LGL4W25P
- Zoro # G105554016
- UPC # 702534482610
- Country of Origin Korea, Republic of
- Category File Cabinets
Description
Phoenix safe vertical 25" 4-drawer legal fire and water resistant file cabinet, putty - lgl4w25p protect your documents from fire, water, impact, and smoke damage with phoenix fire and water resistant file cabinets and leave nothing to chance. Every possible insurance feature has been manufactured into these files to produce the highest quality and most affordable cabinets on the market today. To save space, the phoenix 25 cabinets are shallower by six inches than the standard 31-inch deep cabinets. A high security key lock is included on every cabinet and includes two keys. The lock is located on the top drawer and immediately unlocks all drawers at once. If you want to leave a drawer continually unlocked a lock-bypass mechanism allows selected drawers to remain unlocked while others stay locked. fire rated 350 1-hour for documents and paper. These fire files are tested for fire at 1700 degrees fahrenheit and explosion tested at 2000 degrees fahrenheit. This is the industry standard for fire protection, and no file with this rating has ever failed to protect its documents in a fire. impact rated. The impact test includes dropping the cabinet 30 feet onto concrete rubble, then reheating in the fire. This simulates actual conditions in a fire when the floor gives out. This will also protect you in the event a roof caves in or a concrete wall falls onto the cabinet. water resistant: water can do as much damage as a fire, and that is why it is important to have this protection. The phoenix labyrinth sealing system and special gaskets prevent water damage caused by fire hose spray or sprinklers. digital protection: protects computer storage devices such as cds, dvds, usb drives, and memory sticks/cards. Drawers have a rugged three-way suspension system to provide stability and ensure smooth and easy movement, even when fully loaded. each drawer is a separate insulated container with an inner steel jacket keeping insulation locked and out of sight. This keeps the
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- VERTIFLEX Cart, Standing Workstation, Gray (VF51025)
- ELK STUDIO Elephant Study Exclusive Gianni Rusconi Print on Canvas (146-025)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H794.L.Q)
- HON FILE, 2DRW, LTR, VERT, LK, BK (512PP)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- FIREKING 12-3/16" W 2 Drawer Vertical File, Parchment, Letter (2-1825-CPA)
- Phoenix Safe International File Cabinets