Shop All Trailer Wiring
Phoenix
Right-Hand Stud Extender
Mfr # PN52080RTX
Zoro # G4832843
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Type 1 1/8 in . ID 2 in Tall
- Length 2 in
- Diameter 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PN52080RTX
- Zoro # G4832843
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 2 in |
Diameter | 1 3/8 in |
Thread Size | 1 1/8" (Inner), 1 3/8" (Outer) |
Details
Item | Right-Hand Stud Extender |
Color | Brass |
Material | Brass |
Type | 1 1/8 in . ID 2 in Tall |
Accessory Type | Stud Extender |
Compatible Manufacturer Model Number | N252, N252R, N552, N552R |
Description
Right-Hand Stud Extender, Accessory Type Stud Extender, Compatible Manufacturer Model Number N252, N252R, N552, N552R, Material Brass, Color Brass, Diameter 1 3/8 in, Length 2 in, Thread Size 1 1/8 In. (Inner), 1 3/8 In. (Outer)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- RONSTAN Sail Slide Stainless Bail 50mm x 12mm (PNP104)
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63110)
- BUYERS PRODUCTS 18x18x24 Inch White Steel Underbody Truck Box With 3-Point Latch (1732400)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- DRAW-TITE 88-98 GM T-ONE (118315)
- Phoenix Trailer Wiring